Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 18.50mm, Carbide, A3389DPL-18.5

  • Mfr # A3389DPL-18.5

  • Zoro # G8114224


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
101 mm
Standards
DIN 6537
Overall Length
153.00 mm
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-18.5
Zoro #
G8114224
UPC #
-
Country of Origin
China

Dimensions

Flute Length
101 mm
Overall Length
153.00 mm
Depth:Dia. Ratio
5xD
Shank Dia.
20 mm
Drill Bit Size
18.5 mm
Shank Length
50 mm
Drill Length Class
Jobber-Length
Drill Point Length
3.37mm
Drill Diameter Tolerance
H6
Maximum Drilling Depth
77 mm

Details

Cutting Direction
Right Hand
Standards
DIN 6537
Grade
K30F
Item
Jobber Length Drill Bit
List Number
A3389DPL
Coolant Through
Yes
Decimal Equivalent
0.7283
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Measurement System
Metric
Flute Type
Spiral
Number of Flutes
2
Finish
TiAlN
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Number of Coolant Holes
2
Series
X.treme Plus

Description

Jobber Length Drill Bit, Drill Bit Size 18.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7283, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.