Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 18.50mm, Carbide, A6589DPP-18.5

  • Mfr # A6589DPP-18.5

  • Zoro # G8172202


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Coolant Through
Yes
Overall Length
310.00 mm
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-18.5
Zoro #
G8172202
UPC #
-
Country of Origin
France

Dimensions

Overall Length
310.00 mm
Drill Bit Size
18.5 mm
Flute Length
258.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
20 mm
Shank Length
50 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
3.37mm
Maximum Drilling Depth
238 mm

Details

Cutting Direction
Right Hand
Grade
K30F
Coolant Through
Yes
Item
Jobber Length Drill Bit
Standards
DIN 6537
Decimal Equivalent
0.7283
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
A6589DPP
Drill Bit Point Angle
140 Degrees
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Measurement System
Metric
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Secondary Material Application
Composite
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Series
X.treme D12
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 18.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7283, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.