Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 19.00mm, Carbide, A3293TTP-19 A3293TTP-19

Jobber Drill, 19.00mm, Carbide, A3293TTP-19 (Discontinued)

  • Mfr # A3293TTP-19
  • Zoro # G8434325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-19
Zoro #
G8434325
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Shank Dia.
20 mm
Flute Length
79 mm
Overall Length
131 mm
Drill Bit Size
19 mm
Depth x Dia. Ratio
3xD
Shank Length
50 mm
Drilling Depth
55.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
55 mm
Drill Point Length
3.46mm
Drill Diameter Tolerance
M7

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiNAl
List Number
A3293TFP
Number of Pieces
1
Item
Jobber Length Drill Bit
Grade
K30F
Decimal Equivalent
0.7480
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Standards
DIN 6537
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiNAl
Number of Flutes
2
Measurement System
Metric
Flute Type
Spiral
Primary Material Application ISO Code
M, S
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Drill Bit Point Type
Self-Centering Point
Material Grade - Machining
K30F
Sheeter Drill
No
Series
X.treme Inox
Number of Coolant Holes
2
Secondary Material Application ISO Code
N, O, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.