Zoro Homepage

Jobber Drill, 19.00mm, Carbide, A6489DPP-19

  • Mfr # A6489DPP-19

  • Zoro # G8155533


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Depth:Dia. Ratio
8xD
Flute Length
190.00 mm
List Number
A6489DPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489DPP-19
Zoro #
G8155533
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
8xD
Flute Length
190.00 mm
Drill Bit Size
19.00 mm
Overall Length
244.00 mm
Shank Dia.
20 mm
Shank Length
50 mm
Drill Diameter Tolerance
M7
Drill Point Length
3.46mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
170 mm

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.