Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 19.00mm, Carbide, A6589DPP-19

  • Mfr # A6589DPP-19

  • Zoro # G8190971


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
258.00 mm
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.7480
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-19
Zoro #
G8190971
UPC #
-
Country of Origin
France

Dimensions

Flute Length
258.00 mm
Overall Length
310.00 mm
Shank Dia.
20 mm
Drill Bit Size
19.00 mm
Depth:Dia. Ratio
12xD
Shank Length
50 mm
Drill Point Length
3.46mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
238 mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.7480
Standards
DIN 6537
List Number
A6589DPP
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Item
Jobber Length Drill Bit
Number of Pieces
1
Grade
K30F
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Flute Type
Spiral
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Shank Type
Straight
Secondary Material Application
Composite
Number of Coolant Holes
2
Sheeter Drill
No
Series
X.treme D12
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.