Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 19.50mm, Carbide, A6589DPP-19.5

  • Mfr # A6589DPP-19.5

  • Zoro # G8370302


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
20 mm
Overall Length
310.00 mm
Drill Bit Point Angle
140 Degrees
Depth:Dia. Ratio
12xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-19.5
Zoro #
G8370302
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
20 mm
Overall Length
310.00 mm
Drill Bit Size
19.5 mm
Depth:Dia. Ratio
12xD
Flute Length
258.00 mm
Shank Length
50 mm
Maximum Drilling Depth
238 mm
Drill Diameter Tolerance
M7
Drill Point Length
3.55mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Grade
K30F
List Number
A6589DPP
Decimal Equivalent
0.7677
Standards
DIN 6537
Number of Pieces
1
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Flute Type
Spiral
Finish
TiAlN
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Series
X.treme D12
Secondary Material Application
Composite
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 19.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7677, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.