Zoro Homepage

Jobber Drill, 19/64", Carbide, A6589DPP-19/64IN

  • Mfr # A6589DPP-19/64IN

  • Zoro # G7868043


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
5 13/16 in
List Number
A3382
Shank Dia.
8 mm
Decimal Equivalent
0.2969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-19/64IN
Zoro #
G7868043
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in
Shank Dia.
8 mm
Flute Length
4 5/16 in
Drill Bit Size
19/64 in
Depth:Dia. Ratio
12xD
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3-27/32 in
Drill Point Length
1.37mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.