Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 1mm, 140, Carbide

  • Mfr # A6588TML-1

  • Zoro # G6116047


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1 mm
Shank Dia.
3 mm
Flute Length
21 mm
Overall Length
55 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6588TML-1
Zoro #
G6116047
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1 mm
Shank Dia.
3 mm
Flute Length
21 mm
Overall Length
55 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
12xD
Shank Length
25 mm
Drilling Depth
18.00mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
21.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiNAl
Decimal Equivalent
0.0394
Standards
DIN 6537
Coolant Through
Yes
Point Type
Self-centering
Number of Pieces
1
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Grade
K30F
List Number
A6588
Drill Bit Grouping
Drill Bit
Finish - Machining
TiNAl
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Measurement System
Metric
Coolant Fed
Coolant Through
Material Grade - Machining
K30F
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Series
Alpha 4 Plus Micro
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application ISO Code
H
Aircraft Drill
No
Secondary Material Application
Hardened Steel

Description

Micro Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiNAl, M7, Spiral, K30F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.