Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 20.00mm, Carbide, A3389DPL-20

  • Mfr # A3389DPL-20

  • Zoro # G8453785


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-20
Zoro #
G8453785
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
20.00 mm
Depth:Dia. Ratio
5xD
Flute Length
101 mm
Overall Length
153.00 mm
Shank Dia.
20 mm
Shank Length
50 mm
Drill Length Class
Jobber-Length
Drill Point Length
3.64mm
Maximum Drilling Depth
77 mm
Drill Diameter Tolerance
H6

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.7874
List Number
A3389DPL
Standards
DIN 6537
Grade
K30F
Coolant Through
Yes
Finish
TiAlN
Flute Type
Spiral
Shank Type
Straight
Number of Flutes
2
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Sheeter Drill
No
Number of Coolant Holes
2
Series
X.treme Plus

Description

Jobber Length Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.