Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 20.00mm, Carbide, A6589DPP-20

  • Mfr # A6589DPP-20

  • Zoro # G8400576


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Depth:Dia. Ratio
12xD
Shank Dia.
20 mm
Decimal Equivalent
0.7874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-20
Zoro #
G8400576
UPC #
04031132278131
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Drill Bit Size
20.00 mm
Shank Dia.
20 mm
Flute Length
258.00 mm
Overall Length
310.00 mm
Shank Length
50 mm
Drill Point Length
3.64mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
238 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Item
Jobber Length Drill Bit
Decimal Equivalent
0.7874
Drill Bit Grouping
Drill Bit
List Number
A6589DPP
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Grade
K30F
Coolant Through
Yes
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Number of Flutes
2
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.