Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 21/64", Carbide, A3389DPL-21/64IN

  • Mfr # A3389DPL-21/64IN

  • Zoro # G7867352


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A3382
Depth:Dia. Ratio
5xD
Grade
K30F
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-21/64IN
Zoro #
G7867352
UPC #
-
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
5xD
Drill Bit Size
21/64 in
Shank Dia.
10 mm
Overall Length
4 1/32 in
Flute Length
2 3/8 in
Shank Length
1 9/16 in
Maximum Drilling Depth
1-59/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.52mm

Details

Cutting Direction
Right Hand
List Number
A3382
Grade
K30F
Number of Pieces
1
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3281
Standards
DIN 6537
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Flute Type
Spiral
Number of Flutes
2
Measurement System
Fractional Inch
Secondary Material Application
Composite
Number of Coolant Holes
2
Series
X.treme Plus
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.