Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 23/64", Carbide, A6589DPP-23/64IN

  • Mfr # A6589DPP-23/64IN

  • Zoro # G8459631


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.3594
Flute Length
5 3/8 in
Coolant Through
Yes
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-23/64IN
Zoro #
G8459631
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Flute Length
5 3/8 in
Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Overall Length
7 1/16 in
Shank Length
1 9/16 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
4-53/64 in
Drill Length Class
Jobber-Length
Drill Point Length
1.66mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.3594
Item
Jobber Length Drill Bit
Coolant Through
Yes
Grade
K30F
Standards
DIN 6537
List Number
A3382
Number of Pieces
1
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Measurement System
Fractional Inch
Shank Type
Straight
Finish
TiAlN
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Sheeter Drill
No
Secondary Material Application
Composite
Series
X.treme D12
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.