Zoro Homepage

Jobber Drill, 25/64", Carbide, A3389DPL-25/64IN

  • Mfr # A3389DPL-25/64IN

  • Zoro # G8379743


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
Drill Bit Grouping
Drill Bit
Shank Dia.
10 mm
Flute Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-25/64IN
Zoro #
G8379743
UPC #
-
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Drill Bit Size
25/64 in
Flute Length
2 3/8 in
Overall Length
4 1/32 in
Shank Length
1 9/16 in
Drill Point Length
1.81mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-59/64 in
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.