Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 25/64", Carbide, A6589DPP-25/64IN

  • Mfr # A6589DPP-25/64IN

  • Zoro # G7833454


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Flute Length
5 3/8 in
Decimal Equivalent
0.3906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-25/64IN
Zoro #
G7833454
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
5 3/8 in
Drill Bit Size
25/64 in
Overall Length
7 1/16 in
Depth:Dia. Ratio
12xD
Shank Dia.
10 mm
Shank Length
1 9/16 in
Maximum Drilling Depth
4-53/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.81mm

Details

Cutting Direction
Right Hand
Standards
DIN 6537
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3906
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Grade
K30F
List Number
A3382
Number of Flutes
2
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Finish
TiAlN
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Series
X.treme D12
Number of Coolant Holes
2
Secondary Material Application
Composite
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.