Zoro Homepage

Jobber Drill, 27/64", Carbide, A6489DPP-27/64IN

  • Mfr # A6489DPP-27/64IN

  • Zoro # G7870213


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
4 7/16 in
List Number
A3382
Drill Bit Size
27/64 in
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489DPP-27/64IN
Zoro #
G7870213
UPC #
04031132279800
Country of Origin
United States

Dimensions

Flute Length
4 7/16 in
Drill Bit Size
27/64 in
Depth:Dia. Ratio
8xD
Shank Dia.
12 mm
Overall Length
6 13/32 in
Shank Length
1 3/4 in
Maximum Drilling Depth
3-49/64 in
Drill Diameter Tolerance
M7
Drill Point Length
1.95mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.