Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 29/64", Carbide, A6589DPP-29/64IN

  • Mfr # A6589DPP-29/64IN

  • Zoro # G8376085


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Flute Length
6 3/16 in
Grade
K30F
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-29/64IN
Zoro #
G8376085
UPC #
04031132282275
Country of Origin
United States

Dimensions

Flute Length
6 3/16 in
Drill Bit Size
29/64 in
Shank Dia.
12 mm
Overall Length
8 3/32 in
Depth:Dia. Ratio
12xD
Shank Length
1 3/4 in
Drill Length Class
Jobber-Length
Drill Point Length
2.09mm
Maximum Drilling Depth
5-1/2 in
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Grade
K30F
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Standards
DIN 6537
Coolant Through
Yes
Number of Pieces
1
Decimal Equivalent
0.4531
List Number
A3382
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Finish
TiAlN
Number of Flutes
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Sheeter Drill
No
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.