Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 3.00mm, Carbide, A6994TFP-3

  • Mfr # A6994TFP-3

  • Zoro # G8008743


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Overall Length
140.00 mm
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-3
Zoro #
G8008743
UPC #
-
Country of Origin
France

Dimensions

Overall Length
140.00 mm
Drill Bit Size
3.00 mm
Depth:Dia. Ratio
30xD
Flute Length
97.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.546mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
97 mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Grade
K30F
Number of Pieces
1
Item
Jobber Length Drill Bit
Decimal Equivalent
0.1181
Coolant Through
Yes
List Number
A6994TFP
Primary Material Application ISO Code
P
Finish
TiNAl
Flute Type
Spiral
Measurement System
Metric
Primary Material Application
Steel
Shank Type
Straight
Number of Flutes
2
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, K, M, N, S
Sheeter Drill
No
Series
X.treme DH30
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.