Zoro Homepage

Jobber Drill, 3/16", Carbide, A6589DPP-3/16IN

  • Mfr # A6589DPP-3/16IN

  • Zoro # G7839377


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-3/16IN
Zoro #
G7839377
UPC #
-
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Overall Length
4 3/4 in
Drill Bit Size
3/16 in
Flute Length
3 1/4 in
Shank Length
1 13/32 in
Maximum Drilling Depth
2-29/32 in
Drill Point Length
0.867mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
List Number
A3382
Decimal Equivalent
0.1875
Standards
DIN 6537
Grade
K30F
Item
Jobber Length Drill Bit
Number of Pieces
1
Coolant Through
Yes
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Shank Type
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Sheeter Drill
No
Number of Coolant Holes
2
Series
X.treme D12
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.