Zoro Homepage

Jobber Drill, 3/16", Carbide, A6794TFP-3/16IN

  • Mfr # A6794TFP-3/16IN

  • Zoro # G8163802


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Overall Length
6 7/32 in
Coolant Through
Yes
Depth:Dia. Ratio
20xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-3/16IN
Zoro #
G8163802
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 7/32 in
Depth:Dia. Ratio
20xD
Flute Length
4 5/8 in
Shank Dia.
6 mm
Drill Bit Size
3/16 in
Shank Length
1 13/32 in
Drill Diameter Tolerance
H7
Drill Point Length
0.867mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
4-41/64 in

Details

Cutting Direction
Right Hand
Grade
K30F
Item
Jobber Length Drill Bit
Coolant Through
Yes
List Number
A3382
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1875
Drill Bit Material
Solid Carbide
Primary Material Application ISO Code
P
Finish
TiNAl
Primary Material Application
Steel
Shank Type
Straight
Number of Flutes
2
Flute Type
Spiral
Measurement System
Fractional Inch
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Drill Bit Point Type
Self-Centering Point
Series
X.treme DH20
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.