Jobber Drill, 3/16", Carbide, A6994TFP-3/16IN

  • Mfr # A6994TFP-3/16IN

  • Zoro # G8134585


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.1875
Drill Bit Point Angle
140 Degrees
Overall Length
8 3/16 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6994TFP-3/16IN
Zoro #
G8134585
UPC #
-
Country of Origin
France

Dimensions

Overall Length
8 3/16 in
Depth:Dia. Ratio
30xD
Drill Bit Size
3/16 in
Flute Length
6 5/8 in
Shank Dia.
6 mm
Shank Length
1 13/32 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.867mm
Maximum Drilling Depth
6-41/64 in

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.1875
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
List Number
A3382
Grade
K30F
Standards
DIN 6537
Primary Material Application
Steel
Measurement System
Fractional Inch
Shank Type
Straight
Flute Type
Spiral
Number of Flutes
2
Primary Material Application ISO Code
P
Finish
TiNAl
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, S
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Series
X.treme DH20

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.