Jobber Drill, 31/64", Carbide, A6589DPP-31/64IN
Mfr # A6589DPP-31/64IN
Zoro # G7872733
product price: $721.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Grade
K30F
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6589DPP-31/64IN
Zoro #
G7872733
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
14 mm
Flute Length
7 1/8 in
Overall Length
9 1/32 in
Depth:Dia. Ratio
12xD
Drill Bit Size
31/64 in
Shank Length
1 3/4 in
Drill Point Length
2.24mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
6-39/64 in
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.