Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 3.30mm, Carbide, A3289DPL-3.3

  • Mfr # A3289DPL-3.3

  • Zoro # G7880686


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.1299
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-3.3
Zoro #
G7880686
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Drill Bit Size
3.30 mm
Flute Length
20.00 mm
Overall Length
62.00 mm
Shank Length
36 mm
Drill Point Length
0.601mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
14.00 mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.1299
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
List Number
A3289DPL
Standards
DIN 6537
Grade
K30F
Item
Jobber Length Drill Bit
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Finish
TiAlN
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Shank Type
Straight
Drill Bit Point Type
Self-Centering Point
Series
X.treme Plus
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
O
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 3.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.