Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 3.60mm, Carbide, A3389DPL-3.6

  • Mfr # A3389DPL-3.6

  • Zoro # G8306663


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1417
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-3.6
Zoro #
G8306663
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3.60 mm
Depth:Dia. Ratio
5xD
Flute Length
28.00 mm
Overall Length
66.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.655mm
Maximum Drilling Depth
23 mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1417
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Coolant Through
Yes
List Number
A3389DPL
Standards
DIN 6537
Number of Pieces
1
Grade
K30F
Shank Type
Straight
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Flute Type
Spiral
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Sheeter Drill
No
Series
X.treme Plus
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 3.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.