Jobber Drill, 3/8", Carbide, A6794TFP-3/8IN
Mfr # A6794TFP-3/8IN
Zoro # G7998532
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3750
Grade
K30F
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6794TFP-3/8IN
Zoro #
G7998532
UPC #
-
Country of Origin
China
Dimensions
Flute Length
8 5/8 in
Depth:Dia. Ratio
20xD
Overall Length
10 5/16 in
Drill Bit Size
3/8 in
Shank Dia.
10 mm
Shank Length
1 9/16 in
Drill Point Length
1.73mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
8-21/32 in
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.