Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 3.80mm, Carbide, A6589DPP-3.8

  • Mfr # A6589DPP-3.8

  • Zoro # G7918005


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Depth:Dia. Ratio
12xD
Decimal Equivalent
0.1496
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-3.8
Zoro #
G7918005
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
3.80 mm
Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Flute Length
64.00 mm
Overall Length
102 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
56 mm
Drill Point Length
0.692mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1496
Drill Bit Material
Solid Carbide
Number of Pieces
1
Grade
K30F
List Number
A6589DPP
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Finish
TiAlN
Shank Type
Straight
Number of Flutes
2
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.