Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.00mm, Carbide, A3289DPL-4

  • Mfr # A3289DPL-4

  • Zoro # G8345355


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Flute Length
24.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-4
Zoro #
G8345355
UPC #
-
Country of Origin
China

Dimensions

Flute Length
24.00 mm
Drill Bit Size
4.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Overall Length
66.00 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
17 mm
Drill Point Length
0.728mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Number of Pieces
1
Decimal Equivalent
0.1575
Grade
K30F
Item
Jobber Length Drill Bit
List Number
A3289DPL
Drill Bit Material
Solid Carbide
Number of Flutes
2
Measurement System
Metric
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Flute Type
Spiral
Series
X.treme Plus
Sheeter Drill
No
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.