Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.00mm, Carbide, A6794TFP-4

  • Mfr # A6794TFP-4

  • Zoro # G8474636


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
List Number
A6794TFP
Drill Bit Point Angle
140 Degrees
Flute Length
92.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-4
Zoro #
G8474636
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Drill Bit Size
4.00 mm
Flute Length
92.00 mm
Depth:Dia. Ratio
20xD
Overall Length
134.00 mm
Shank Length
36 mm
Drill Point Length
0.728mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
92 mm

Details

Cutting Direction
Right Hand
List Number
A6794TFP
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Pieces
1
Standards
DIN 6537
Coolant Through
Yes
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Grade
K30F
Decimal Equivalent
0.1575
Number of Flutes
2
Shank Type
Straight
Finish
TiNAl
Measurement System
Metric
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, S
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Series
X.treme DH20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.