Zoro Homepage

Jobber Drill, 4.00mm, Carbide, A6994TFP-4

  • Mfr # A6994TFP-4

  • Zoro # G7905667


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
174.00 mm
Standards
DIN 6537
Depth:Dia. Ratio
30xD
Flute Length
133.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-4
Zoro #
G7905667
UPC #
-
Country of Origin
France

Dimensions

Overall Length
174.00 mm
Depth:Dia. Ratio
30xD
Flute Length
133.00 mm
Drill Bit Size
4.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
0.728mm
Maximum Drilling Depth
133.00 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.