Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.30mm, Carbide, A6589DPP-4.3

  • Mfr # A6589DPP-4.3

  • Zoro # G8204271


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Overall Length
102 mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-4.3
Zoro #
G8204271
UPC #
-
Country of Origin
France

Dimensions

Overall Length
102 mm
Shank Dia.
6 mm
Drill Bit Size
4.30 mm
Flute Length
64.00 mm
Depth:Dia. Ratio
12xD
Shank Length
36 mm
Drill Point Length
0.783mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
56 mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Grade
K30F
Decimal Equivalent
0.1693
Coolant Through
Yes
List Number
A6589DPP
Drill Bit Material
Solid Carbide
Number of Pieces
1
Item
Jobber Length Drill Bit
Shank Type
Straight
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Flute Type
Spiral
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Sheeter Drill
No
Series
X.treme D12
Number of Coolant Holes
2
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 4.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1693, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.