Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.50mm, Carbide, A3289DPL-4.5

  • Mfr # A3289DPL-4.5

  • Zoro # G8174284


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Shank Dia.
6 mm
List Number
A3289DPL
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-4.5
Zoro #
G8174284
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Drill Bit Size
4.50 mm
Overall Length
66.00 mm
Depth:Dia. Ratio
3xD
Flute Length
24.00 mm
Shank Length
36 mm
Drill Point Length
0.819mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
17 mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
List Number
A3289DPL
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1772
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Number of Pieces
1
Grade
K30F
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Measurement System
Metric
Shank Type
Straight
Flute Type
Spiral
Sheeter Drill
No
Series
X.treme Plus
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.