Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.50mm, Carbide, A6589DPP-4.5

  • Mfr # A6589DPP-4.5

  • Zoro # G8117627


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Decimal Equivalent
0.1772
Overall Length
102 mm
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-4.5
Zoro #
G8117627
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
6 mm
Overall Length
102 mm
Depth:Dia. Ratio
12xD
Flute Length
64.00 mm
Drill Bit Size
4.50 mm
Shank Length
36 mm
Drill Point Length
0.819mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
56 mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.1772
Standards
DIN 6537
List Number
A6589DPP
Item
Jobber Length Drill Bit
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Grade
K30F
Drill Bit Material
Solid Carbide
Measurement System
Metric
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Flute Type
Spiral
Number of Flutes
2
Secondary Material Application
Composite
Series
X.treme D12
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.