Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.50mm, Carbide, A6794TFP-4.5

  • Mfr # A6794TFP-4.5

  • Zoro # G8245517


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Shank Dia.
6 mm
Decimal Equivalent
0.1772
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-4.5
Zoro #
G8245517
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Overall Length
158.00 mm
Flute Length
118.00 mm
Depth:Dia. Ratio
20xD
Drill Bit Size
4.50 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.819mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
118 mm

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Grade
K30F
Decimal Equivalent
0.1772
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
A6794TFP
Coolant Through
Yes
Standards
DIN 6537
Measurement System
Metric
Primary Material Application ISO Code
P
Number of Flutes
2
Finish
TiNAl
Shank Type
Straight
Flute Type
Spiral
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Series
X.treme DH20
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, K, M, N, S
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.