Zoro Homepage

Jobber Drill, 4.50mm, Carbide, A6994TFP-4.5

  • Mfr # A6994TFP-4.5

  • Zoro # G8414201


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
A6994TFP
Flute Length
169.00 mm
Decimal Equivalent
0.1772
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-4.5
Zoro #
G8414201
UPC #
-
Country of Origin
France

Dimensions

Flute Length
169.00 mm
Drill Bit Size
4.50 mm
Depth:Dia. Ratio
30xD
Overall Length
208.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.819mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
169 mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
A6994TFP
Decimal Equivalent
0.1772
Coolant Through
Yes
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Grade
K30F
Item
Jobber Length Drill Bit
Number of Pieces
1
Drill Bit Material
Solid Carbide
Number of Flutes
2
Primary Material Application
Steel
Flute Type
Spiral
Finish
TiNAl
Shank Type
Straight
Primary Material Application ISO Code
P
Measurement System
Metric
Series
X.treme DH30
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, M, N, S
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.