Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.60mm, Carbide, A3289DPL-4.6

  • Mfr # A3289DPL-4.6

  • Zoro # G8253795


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Overall Length
66.00 mm
Number of Pieces
1
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-4.6
Zoro #
G8253795
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
4.60 mm
Overall Length
66.00 mm
Shank Dia.
6 mm
Flute Length
24.00 mm
Depth:Dia. Ratio
3xD
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.837 mm
Maximum Drilling Depth
17 mm

Details

Cutting Direction
Right Hand
Grade
K30F
Number of Pieces
1
Standards
DIN 6537
Decimal Equivalent
0.1811
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
List Number
A3289DPL
Coolant Through
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Number of Flutes
2
Flute Type
Spiral
Measurement System
Metric
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Sheeter Drill
No
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Series
X.treme Plus
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1811, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.