Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 4.90mm, Carbide, A6589DPP-4.9

  • Mfr # A6589DPP-4.9

  • Zoro # G8455885


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
83.00 mm
List Number
A6589DPP
Standards
DIN 6537
Depth:Dia. Ratio
12xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6589DPP-4.9
Zoro #
G8455885
UPC #
-
Country of Origin
France

Dimensions

Flute Length
83.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Drill Bit Size
4.90 mm
Overall Length
121.00 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
74 mm
Drill Diameter Tolerance
M7
Drill Point Length
0.892mm

Details

Cutting Direction
Right Hand
List Number
A6589DPP
Standards
DIN 6537
Decimal Equivalent
0.1929
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Grade
K30F
Number of Pieces
1
Coolant Through
Yes
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Flute Type
Spiral
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Secondary Material Application ISO Code
O
Series
X.treme D12
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1929, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.