Zoro Homepage

Jobber Drill, 5.00mm, Carbide, A3382XPL-5

  • Mfr # A3382XPL-5

  • Zoro # G8038737


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
Standards
DIN 6537
Shank Dia.
6 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-5
Zoro #
G8038737
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Shank Dia.
6 mm
Overall Length
82.00 mm
Drill Bit Size
5.00 mm
Flute Length
44.00 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
35 mm
Drill Point Length
0.910mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.