Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.00mm, Carbide, A3486TIP-5

  • Mfr # A3486TIP-5

  • Zoro # G6137871


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3486TIP-5
Zoro #
G6137871
UPC #
-
Country of Origin
China

Dimensions

Overall Length
101 mm
Drill Bit Size
5 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Drilling Depth
54.00mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
54 mm
Drill Point Length
1.17mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight
List Number
A3486
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
Decimal Equivalent
0.1969
Standards
DIN 6537
Primary Material Application ISO Code
N, P
Measurement System
Metric
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Coolant Through
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Material Grade - Machining
K30F
Number of Coolant Holes
2
Series
Alpha 44

Description

Jobber Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.