Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.00mm, Carbide, A6589DPP-5

  • Mfr # A6589DPP-5

  • Zoro # G8186543


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
121.00 mm
Number of Pieces
1
Drill Bit Material
Solid Carbide
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-5
Zoro #
G8186543
UPC #
-
Country of Origin
France

Dimensions

Overall Length
121.00 mm
Flute Length
83.00 mm
Drill Bit Size
5.00 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
12xD
Shank Length
36 mm
Drill Point Length
0.91mm
Maximum Drilling Depth
74 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Material
Solid Carbide
Grade
K30F
Decimal Equivalent
0.1969
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
List Number
A6589DPP
Standards
DIN 6537
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Finish
TiAlN
Measurement System
Metric
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Drill Bit Point Type
Self-Centering Point
Series
X.treme D12
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.