Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.00mm, Carbide, A6794TFP-5

  • Mfr # A6794TFP-5

  • Zoro # G8058601


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Overall Length
158.00 mm
Number of Pieces
1
Depth:Dia. Ratio
20xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-5
Zoro #
G8058601
UPC #
-
Country of Origin
China

Dimensions

Overall Length
158.00 mm
Depth:Dia. Ratio
20xD
Drill Bit Size
5.00 mm
Flute Length
118.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.91mm
Maximum Drilling Depth
118 mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
List Number
A6794TFP
Standards
DIN 6537
Decimal Equivalent
0.1969
Grade
K30F
Primary Material Application ISO Code
P
Number of Flutes
2
Primary Material Application
Steel
Measurement System
Metric
Finish
TiNAl
Flute Type
Spiral
Shank Type
Straight
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
X.treme DH20
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, K, M, N, S

Description

Jobber Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.