Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5/16", Carbide, A6794TFP-5/16IN

  • Mfr # A6794TFP-5/16IN

  • Zoro # G8458527


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Overall Length
8 23/32 in
Depth:Dia. Ratio
20xD
Decimal Equivalent
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-5/16IN
Zoro #
G8458527
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 23/32 in
Depth:Dia. Ratio
20xD
Shank Dia.
8 mm
Flute Length
7 3/16 in
Drill Bit Size
5/16 in
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Point Length
1.44mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
7-15/64 in

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Grade
K30F
Decimal Equivalent
0.3125
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
DIN 6537
List Number
A3382
Drill Bit Point Angle
140 Degrees
Finish
TiNAl
Flute Type
Spiral
Primary Material Application
Steel
Shank Type
Straight
Number of Flutes
2
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Series
X.treme DH20
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, M, N, S

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.