Jobber Drill, 5.20mm, Carbide, A3293TTP-5.2 (Discontinued)
- Mfr # A3293TTP-5.2
- Zoro # G8377092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-5.2
Zoro #
G8377092
UPC #
-
Country of Origin
China
Dimensions
Overall Length
66 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
5.2 mm
Flute Length
28 mm
Depth x Dia. Ratio
3xD
Shank Length
36 mm
Drilling Depth
20.00mm
Maximum Drilling Depth
20 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
0.946mm
Description
Jobber Length Drill Bit, Drill Bit Size 5.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2047, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.