Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.20mm, Carbide, A6589DPP-5.2

  • Mfr # A6589DPP-5.2

  • Zoro # G8200945


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A6589DPP
Grade
K30F
Standards
DIN 6537
Flute Length
83.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-5.2
Zoro #
G8200945
UPC #
-
Country of Origin
France

Dimensions

Flute Length
83.00 mm
Shank Dia.
6 mm
Drill Bit Size
5.20 mm
Overall Length
121.00 mm
Depth:Dia. Ratio
12xD
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
74 mm
Drill Point Length
0.946mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
List Number
A6589DPP
Grade
K30F
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2047
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Coolant Through
Yes
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Measurement System
Metric
Finish
TiAlN
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 5.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2047, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.