Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.30mm, Carbide, A3289DPL-5.3

  • Mfr # A3289DPL-5.3

  • Zoro # G8042587


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-5.3
Zoro #
G8042587
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66.00 mm
Shank Dia.
6 mm
Drill Bit Size
5.30 mm
Depth:Dia. Ratio
3xD
Flute Length
28.00 mm
Shank Length
36 mm
Drill Point Length
0.965mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
20 mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Item
Jobber Length Drill Bit
Decimal Equivalent
0.2087
Grade
K30F
Drill Bit Point Angle
140 Degrees
List Number
A3289DPL
Number of Pieces
1
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Shank Type
Straight
Finish
TiAlN
Secondary Material Application ISO Code
O
Series
X.treme Plus
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 5.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2087, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.