Jobber Drill, 5/32", Carbide, A3293TTP-5/32IN (Discontinued)
- Mfr # A3293TTP-5/32IN
- Zoro # G8151421
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-5/32IN
Zoro #
G8151421
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
189/200 in
Overall Length
2 299/500 in
Shank Dia.
6 mm
Depth x Dia. Ratio
3xD
Depth:Dia. Ratio
3xD
Drill Bit Size
5/32 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 417/1000 in
Drilling Depth
17.00mm
Maximum Drilling Depth
21/32 in
Drill Point Length
0.722mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.