Zoro Homepage

Jobber Drill, 5/32", Carbide, A6994TFP-5/32IN

  • Mfr # A6994TFP-5/32IN

  • Zoro # G8356187


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A3382
Grade
K30F
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-5/32IN
Zoro #
G8356187
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
30xD
Flute Length
5 3/16 in
Drill Bit Size
5/32 in
Shank Dia.
6 mm
Overall Length
6 27/32 in
Shank Length
1 13/32 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.722mm
Maximum Drilling Depth
5-15/64 in

Details

Cutting Direction
Right Hand
List Number
A3382
Item
Jobber Length Drill Bit
Grade
K30F
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Number of Pieces
1
Decimal Equivalent
0.1563
Drill Bit Point Angle
140 Degrees
Finish
TiNAl
Shank Type
Straight
Primary Material Application ISO Code
P
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Flutes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Series
X.treme DH20

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.