Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.40mm, Carbide, A3289DPL-5.4

  • Mfr # A3289DPL-5.4

  • Zoro # G8221254


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Grade
K30F
Flute Length
28.00 mm
List Number
A3289DPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-5.4
Zoro #
G8221254
UPC #
-
Country of Origin
China

Dimensions

Flute Length
28.00 mm
Overall Length
66.00 mm
Depth:Dia. Ratio
3xD
Drill Bit Size
5.40 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Point Length
0.983mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
20 mm

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Standards
DIN 6537
Grade
K30F
List Number
A3289DPL
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2126
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Finish
TiAlN
Shank Type
Straight
Measurement System
Metric
Number of Flutes
2
Number of Coolant Holes
2
Secondary Material Application
Composite
Sheeter Drill
No
Series
X.treme Plus
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O

Description

Jobber Length Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.