Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.50mm, Carbide, A6589DPP-5.5

  • Mfr # A6589DPP-5.5

  • Zoro # G8221421


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Flute Length
83.00 mm
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-5.5
Zoro #
G8221421
UPC #
-
Country of Origin
France

Dimensions

Flute Length
83.00 mm
Overall Length
121.00 mm
Drill Bit Size
5.50 mm
Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
74 mm
Drill Point Length
1.00mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Grade
K30F
Number of Pieces
1
Standards
DIN 6537
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2165
Coolant Through
Yes
List Number
A6589DPP
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Finish
TiAlN
Number of Flutes
2
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
X.treme D12
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.