Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.50mm, Carbide, A6794TFP-5.5

  • Mfr # A6794TFP-5.5

  • Zoro # G7953574


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2165
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Bit Size
5.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-5.5
Zoro #
G7953574
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5.50 mm
Overall Length
170 mm
Flute Length
132.00 mm
Depth:Dia. Ratio
20xD
Shank Dia.
6 mm
Shank Length
36 mm
Drill Point Length
1.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
123 mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2165
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
List Number
A6794TFP
Coolant Through
Yes
Grade
K30F
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Measurement System
Metric
Primary Material Application
Steel
Shank Type
Straight
Flute Type
Spiral
Finish
TiNAl
Number of Flutes
2
Primary Material Application ISO Code
P
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
X.treme DH20
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.