Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.60mm, Carbide, A3289DPL-5.6

  • Mfr # A3289DPL-5.6

  • Zoro # G8475241


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Grade
K30F
List Number
A3289DPL
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-5.6
Zoro #
G8475241
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Drill Bit Size
5.60 mm
Overall Length
66.00 mm
Flute Length
28.00 mm
Depth:Dia. Ratio
3xD
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.02mm
Maximum Drilling Depth
20 mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Grade
K30F
List Number
A3289DPL
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Decimal Equivalent
0.2205
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Finish
TiAlN
Flute Type
Spiral
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
O
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Series
X.treme Plus
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.