Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.70mm, Carbide, A6489DPP-5.7

  • Mfr # A6489DPP-5.7

  • Zoro # G7929275


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
97.00 mm
Number of Pieces
1
Decimal Equivalent
0.2244
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489DPP-5.7
Zoro #
G7929275
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5.70 mm
Overall Length
97.00 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Flute Length
57.00 mm
Shank Length
36 mm
Maximum Drilling Depth
48 mm
Drill Point Length
1.04mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Number of Pieces
1
Item
Jobber Length Drill Bit
Decimal Equivalent
0.2244
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
List Number
A6489DPP
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Grade
K30F
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Finish
TiAlN
Flute Type
Spiral
Number of Flutes
2
Series
X.treme D8
Secondary Material Application
Composite
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 5.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2244, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.